Shop AZUSA SAFETY
See all product information
Create Account
Cut-Resistant Work Gloves, Cut Level A4 , Dipped , Polyurethane , Smooth , 2XL-11 1 PR
Mfr # AZ593
Zoro # G7804577
product price:Â
$
3.25
/pr
Sold in multiples of 3 for $9.75
Key Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Beige
Glove Coating Finish
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AZ593
- Zoro #
- G7804577
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- 2XL-11
Details
- Item
- Cut-Resistant Work Gloves
- ANSI/ISEA Cut Level
- A4
- Glove Coating Material
- Polyurethane
- Glove Coating Coverage
- Palm
- Color
- Beige
- Glove Coating Finish
- Smooth
- Series
- Commander
- Cuff Style
- Knit Wrist
- Coating Type
- Dipped
- Standards
- ANSI/ISEA 105 2011, EN388, CE
- Glove Hand Style
- Left and Right
- Insulated
- No
- Leather Palm Type
- Coated
- Glove Lining Material
- HPPE , Basalt , Nylon , Spandex
- Palm Style
- Seamless Knit
Description
13-Gauge Seamless ANSI A4 Cut Resistant Gloves with a Smooth Polyurethane Palm Coating
- 13-Gauge, seamless machine-knit HPPE blended, ANSI A3 cut resistant liner is comfortable and breathable for all day use
- Polyurethane coating provides a tactile grip in dry and slightly oily conditions, ideal for applications that require increased dexterity
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification