This item is Discontinued.

Azusa Safety Cut Resistant Work Gloves, Cut Level A4 , Polyurethane , Smooth , L 1 PR AZ593

This item is Discontinued.

Azusa Safety

Cut Resistant Work Gloves, Cut Level A4 , Polyurethane , Smooth , L 1 PR (Discontinued)

Mfr # AZ593
Zoro # G7804531
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AZ593
Zoro #
G7804531
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L

Details

Item
Cut Resistant Work Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm Coating
Color
Beige/Grey
Glove Coating Finish
Smooth
Series
Commander
Cuff Style
Knit Wrist
Glove Hand Style
Left and Right
Finger Style
Full Finger
Palm Construction
Seamless Knit
Standards
ANSI/ISEA 105 2011, EN388, CE
Coating Material
Polyurethane
Special Features
Finished Hem Style
Insulated
No
Leather Palm Type
Coated

Description

13-Gauge Seamless ANSI A4 Cut Resistant Gloves with a Lightweight Tacky Poylurethane Palm/Finger Coating, Size: L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.