Shop AZUSA SAFETY
See all product information
Create Account
Cut-Resistant Work Gloves, Cut Level A3 , Dipped , Polyurethane , Smooth , S 1 PR
- Mfr # N10590
- Zoro # G7804461
product price:Â
$
5.89
/pr
Sold in multiples of 2Â prs for
$11.78
Key Features
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N10590
- Zoro #
- G7804461
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- S
Details
- Item
- Cut-Resistant Work Gloves
- ANSI/ISEA Cut Level
- A3
- Glove Coating Material
- Polyurethane
- Glove Coating Coverage
- Palm
- Color
- Gray
- Glove Coating Finish
- Smooth
- Series
- Commander
- Cuff Style
- Knit Wrist
- Coating Type
- Dipped
- Glove Hand Style
- Left and Right
- Standards
- ANSI/ISEA 105 2011, EN388, CE
- Leather Palm Type
- Coated
- Insulated
- No
- Glove Lining Material
- HPPE,Steel,Glass Fiber,Nylon
- Palm Style
- Seamless Knit
Description
13-Gauge Seamless ANSI A3 Cut Resistant Gloves with a Smooth Polyurethane Palm Coating
- 13-Gauge, seamless machine-knit HPPE, ANSI A3 cut resistant liner is comfortable and breathable for all day use
- Polyurethane coating provides a tactile grip in dry and slightly oily conditions, ideal for applications that require increased dexterity
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.