This item is Discontinued.

This item is Discontinued.
Cut Resistant Work Gloves, Cut Level A4 , Polyurethane , Smooth , L 1 PR (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BW4020
- Zoro #
- G7804787
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- L
Details
- Item
- Cut Resistant Work Gloves
- ANSI/ISEA Cut Level
- A4
- Glove Coating Material
- Polyurethane
- Glove Coating Coverage
- Palm Coating
- Color
- Grey/Grey
- Glove Coating Finish
- Smooth
- Series
- BluWolf
- Cuff Style
- Knit Wrist
- Glove Hand Style
- Left and Right
- Finger Style
- Full Finger
- Standards
- ANSI/ISEA 105 2016, EN388, CE
- Palm Construction
- Seamless Knit
- Thumb Style
- Reinforced
- Coating Material
- Polyurethane
- Insulated
- No
- Leather Palm Type
- Coated
- Special Features
- Finished Hem Style
Description
18-Gauge Seamless ANSI A4 Cut Resistant Gloves with a Smooth Polyurethane Palm/Finger Coating and Nitrile Reinforced Thumb Patch, Size: L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.