This item is Discontinued.

This item is Discontinued.
Cut-Resistant Work Gloves, Cut Level A4 , Dipped , Nitrile/Polyurethane , Ultra-Thin Foam , M-8 1 PR (Discontinued)
Mfr #
BW4060
Zoro #
G800418354
UPC # 818187014655
Country of Origin China
Category Cut-Resistant Gloves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BW4060
- Zoro #
- G800418354
- UPC #
- 818187014655
- Country of Origin
- China
Dimensions
- Glove Size
- M-8
Details
- Item
- Cut-Resistant Work Gloves
- ANSI/ISEA Cut Level
- A4
- Glove Coating Material
- Nitrile/Polyurethane
- Glove Coating Coverage
- Palm Coating
- Color
- Grey/Black
- Glove Coating Finish
- Ultra-Thin Foam
- Series
- BluWolf
- Cuff Style
- Knit Wrist
- Coating Type
- Dipped
- Palm Construction
- Seamless Knit
- Special Features
- Finished Hem Style
- Standards
- ANSI/ISEA 105 2016, EN388, CE
- Insulated
- No
- Finger Style
- Full Finger
- Glove Hand Style
- Left and Right
- Leather Palm Type
- Coated
- Touchscreen Compatible
- Yes
- Glove Lining Material
- HPPE / Glass Fiber / Steel / Spandex / Nylon / Polyester
Description
BluWolf 18-Gauge Seamless Cut Resistant Glove with Dual Fusion PU, Nitrile Palm & Finger Coated Grip, Color-Salt & Pepper, Black, Size-M
- 18-Gauge, seamless, ultra-lightweight HPPE-blend liner provides ANSI A4 cut resistance and advanced tactile sensitivity and breathability
- Ultra-foam nitrile coating is soft, flexible and provides outstanding abrasion resistance and grip in wet, dry and oily conditions.
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.