Cut Resistant Work Gloves, Cut Level A4 , Dipped , Nitrile , Ultra-Fine Micro-Foam , XL 1 PR
- Mfr # BW4040
- Zoro # G700418317
product price:Â
$
10.65
/pr
Key Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Ultra-Fine Micro-Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BW4040
- Zoro #
- G700418317
- UPC #
- 818187014570
- Country of Origin
- China
Dimensions
- Glove Size
- XL
Details
- Item
- Cut Resistant Work Gloves
- ANSI/ISEA Cut Level
- A4
- Glove Coating Material
- Nitrile
- Glove Coating Coverage
- Palm
- Color
- Gray
- Glove Coating Finish
- Ultra-Fine Micro-Foam
- Series
- BluWolf
- Cuff Style
- Knit Wrist
- Coating Type
- Dipped
- Leather Palm Type
- Coated
- Standards
- ANSI/ISEA 105 2016, EN388, CE
- Insulated
- No
- Glove Hand Style
- Left and Right
- Touchscreen Compatible
- Yes
- Glove Lining Material
- HPPE , Glass Fiber , Steel , Spandex , Nylon , Polyester
- Palm Style
- Seamless Knit
Description
BluWolf 18-Gauge Seamless Cut Resistant Glove with Micro-Foam PU, Nitrile Palm & Finger Coated Grip, Color-Salt & Pepper, Black, Size-XL
- 18-Gauge, seamless, ultra-lightweight HPPE-blend liner provides ANSI A4 cut resistance and advanced tactile sensitivity and breathability
- Ultra-thin dura-foam nitrile coating is soft, flexible and provides outstanding abrasion resistance and grip in wet, dry and oily conditions
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.