This item is Discontinued.
This item is Discontinued.
Cut-Resistant Gloves, A2 Cut Level, Nitrile Foam Coating, Knit Wrist, Yellow/Black, L, PR (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N10528
- Zoro #
- G7804391
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- L
Details
- Item
- Cut-Resistant Work Gloves
- ANSI/ISEA Cut Level
- A2
- Glove Coating Material
- Foam Nitrile
- Glove Coating Coverage
- Palm
- Color
- Yellow
- Glove Coating Finish
- Tacky-Foam
- Series
- Commander
- Cuff Style
- Knit Wrist
- Coating Type
- Dipped
- Standards
- ANSI/ISEA 105 2011, EN388, CE
- Glove Hand Style
- Left and Right
- Insulated
- No
- Leather Palm Type
- Coated
- Glove Lining Material
- Aramid , Nylon , Spandex
- Palm Style
- Seamless Knit
Description
13-Gauge Seamless ANSI A2 Cut Resistant Gloves with a Black Tacky Foam Nitrile Palm Coating
- 13-Gauge seamless knit liner provides excellent cut protection and enhanced comfort and breathability
- Tackey-Foam nitrile palm coating provides good abrasion resistance and enhanced grip in wet, dry and oily conditions
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.