Shop AZUSA SAFETY
See all product information
Create Account
Cut Resistant Work Gloves, Cut Level A4 , Dipped , Polyurethane , Smooth , S 1 PR
- Mfr # BW4030
- Zoro # G7804732
product price:Â
$
18.15
/pr
Key Features
Glove Size
S
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BW4030
- Zoro #
- G7804732
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- S
Details
- Item
- Cut Resistant Work Gloves
- ANSI/ISEA Cut Level
- A4
- Glove Coating Material
- Polyurethane
- Glove Coating Coverage
- Palm
- Color
- Gray
- Glove Coating Finish
- Smooth
- Series
- BluWolf
- Cuff Style
- Knit Wrist
- Coating Type
- Dipped
- Thumb Style
- Reinforced
- Glove Hand Style
- Left and Right
- Standards
- ANSI/ISEA 105 2016, EN388, CE
- Leather Palm Type
- Coated
- Insulated
- No
- Includes Reinforced Thumb Crotch
- Yes
- Glove Lining Material
- HPPE , Glass Fiber , Steel , Spandex , Nylon , Polyester
- Touchscreen Compatible
- Yes
- Palm Style
- Seamless Knit
Description
BluWolf 18-Gauge Seamless ANSI A4 Cut Resistant Gloves with a Smooth Polyurethane Palm Coating, Low-Profile TPR Knuckle and Finger Guards and Nitrile Reinforced Thumb Patch
- 18-Gauge, seamless, ultra-lightweight HPPE-blend liner provides ANSI A4 cut resistance and advanced tactile sensitivity and breathability
- Polyurethane coating provides a tactile grip in dry and slightly oily conditions, ideal for applications that require increased dexterity
- TPR knuckle/finger guards help protect the back of the hand
- Reinforced nitrile thumb crotch provides an added layer of protection and increases glove longevity
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.