This item is Discontinued.

Azusa Safety Cut Resistant Work Gloves, Cut Level A5 , Nitrile , Sandy-Foam , M 1 PR BW5020

This item is Discontinued.

Azusa Safety

Cut Resistant Work Gloves, Cut Level A5 , Nitrile , Sandy-Foam , M 1 PR (Discontinued)

Mfr # BW5020
Zoro # G7804988
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BW5020
Zoro #
G7804988
UPC #
-
Country of Origin
China

Dimensions

Glove Size
M

Details

Item
Cut Resistant Work Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm Coating
Color
Grey/Balck/Blue/Yellow
Glove Coating Finish
Sandy-Foam
Series
BluWolf
Cuff Style
Knit Wrist
Palm Construction
Seamless Knit
Coating Material
Nitrile
Glove Hand Style
Left and Right
Finger Style
Full Finger
Standards
ANSI/ISEA 105 2016, EN388, CE
Special Features
Finished Hem Style
Leather Palm Type
Coated
Insulated
No

Description

18-Gauge Seamless ANSI A4 Cut Resistant Gloves with a Sandy-Foam Nitrile Palm/Finger Coating Grip and Hi-Vis Multi-Flex Anti-Impact TPR Knuckle/Finger Guards, Size: M

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.