This item is Discontinued.

Azusa Safety Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, 200 PK, Blue ND3000-L

This item is Discontinued.

Azusa Safety

Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, 200 PK, Blue (Discontinued)

Mfr # ND3000-L
Zoro # G310189935
Country of Origin Malaysia
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ND3000-L
Zoro #
G310189935
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
L
Palm Thickness
3 mil
Length
9.5 in

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Cuff Style
Beaded
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Standards
ASTM 6319-10(2015), EN455 Parts 1,2,3 and 4, US FDA Quality System Regulation (QSR), FDA 510(k) / MDL - K133168 / D211259, EN1186, CEN/TS 14238
Series
ND3000
Sterile/Non-Sterile
Non-Sterile
Texture
Fingertip Textured
Features
Textured Finger Tips
Texture Location
Fingertips

Description

Azusa Safety 3-Mil Blue Nitrile Disposable Exam Gloves, Powder-Free, Textured Fingertips, Ambidextrious, Food-Safe


  • Excellent dexterity and tactile sensitivity
  • Textured fingertips for improved grip
  • Contains no natural rubber latex proteins
  • Food preparation and processing approved
  • Beaded cuff adds additional strength to cuff edge for longer glove life, easier donning and helps prevent liquid run-off
  • 9.5" in length, 3-Mil at the fingers
  • Packed 200 gloves per box | 10 boxes per case

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.