This item is Discontinued.
This item is Discontinued.
Coated Work Gloves, Latex, Foam, Palm Coating, Black/Grey/Red, XL-7 1 PR (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KX14N
- Zoro #
- G7805651
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- XL-7
- Size
- Small
Details
- Item
- Coated Work Gloves
- Color
- Black/Grey/Red
- Glove Coating Material
- Latex
- Glove Coating Coverage
- Palm Coating
- Glove Coating Finish
- Foam
- Standards
- EN388:2016, CE
- Insulated
- No
- Special Features
- Finished Hem Style
- Palm Construction
- Seamless Knit
- Features
- Elastic Cuff Style; EN388 Rating: 2121
- Leather Palm Type
- Coated
- Finger Style
- Full Finger
- Cuff Style
- Knit Wrist
Description
Gloves,Foam,Latex Coated,S,PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.