Shop AZUSA SAFETY
See all product information
Create Account
Coated Work Gloves, Nitrile, Sandy-Foam, Full, Black/Grey/Red, M 1 PR
Mfr # KX07N
Zoro # G7805441
product price:Â
$
2.49
/pr
Sold in multiples of 6 for $14.94
Key Features
Color
Black/Grey/Red
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Glove Coating Finish
Sandy-Foam
Standards
EN388:2016, CE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KX07N
- Zoro #
- G7805441
- UPC #
- -
- Country of Origin
- China
- Item
- Coated Work Gloves
- Color
- Black/Grey/Red
- Glove Coating Material
- Nitrile
- Glove Coating Coverage
- Full
- Glove Coating Finish
- Sandy-Foam
- Standards
- EN388:2016, CE
- Special Features
- Finished Hem Style
- Palm Construction
- Seamless Knit
- Insulated
- No
- Coating Material
- Nitrile
- Cuff Style
- Knit Wrist
- Leather Palm Type
- Coated
- Features
- Elastic Cuff Style; EN388 Rating: 4121
- Finger Style
- Full Finger
- Glove Lining Material
- Nylon/Spandex
- Coating Type
- Dipped
Description
The KarbonHex Pertrolea is a liquid resistant professional handeling glove with a dual dipped nitrile coating for working in excessively wet, oily and slippery conditions.
- 13-Gauge seamless knit Nylon/Spandex liner provides increased comfort and breathability to help reduce finger fatigue while keeping hands cool and dry
- Sandy-foam nitrile coating is form fitting and flexible, while providing excellent abrasion resistance and enhanced grip in wet and oily conditions
- Full flat nitrile base layer provides protection against liquid penetration
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification