This item is Discontinued.

Azusa Safety Coated Work Gloves, Nitrile, Sandy-Foam, Full, Black/Grey/Red, S 1 PR KX07N

This item is Discontinued.

Azusa Safety

Coated Work Gloves, Nitrile, Sandy-Foam, Full, Black/Grey/Red, S 1 PR (Discontinued)

Mfr # KX07N
Zoro # G7805347
Country of Origin China
Category Coated Gloves
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KX07N
Zoro #
G7805347
UPC #
-
Country of Origin
China
Item
Coated Work Gloves
Color
Black/Grey/Red
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Glove Coating Finish
Sandy-Foam
Standards
EN388:2016, CE
Insulated
No
Palm Construction
Seamless Knit
Special Features
Finished Hem Style
Coating Material
Nitrile
Leather Palm Type
Coated
Finger Style
Full Finger
Features
Elastic Cuff Style; EN388 Rating: 4121
Cuff Style
Knit Wrist
Coating Type
Dipped
Glove Lining Material
Nylon/Spandex

Description

The KarbonHex Pertrolea is a liquid resistant professional handeling glove with a dual dipped nitrile coating for working in excessively wet, oily and slippery conditions.


  • 13-Gauge seamless knit Nylon/Spandex liner provides increased comfort and breathability to help reduce finger fatigue while keeping hands cool and dry
  • Sandy-foam nitrile coating is form fitting and flexible, while providing excellent abrasion resistance and enhanced grip in wet and oily conditions
  • Full flat nitrile base layer provides protection against liquid penetration
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification

Ratings & reviews