Shop AZUSA SAFETY
See all product information
Create Account
Coated Work Gloves, PU, Ultra-Fine Micro-Foam, Palm, Grey/Black, L 1 PR
- Mfr # CM3000-L
- Zoro # G7806379
product price:Â
$
3.79
/pr
Sold in multiples of 12Â prs for $45.48
Key Features
Color
Grey/Black
Glove Coating Material
PU
Glove Coating Coverage
Palm
Glove Coating Finish
Ultra-Fine Micro-Foam
Standards
EN388, CE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CM3000-L
- Zoro #
- G7806379
- UPC #
- -
- Country of Origin
- China
- Item
- Coated Work Gloves
- Color
- Grey/Black
- Glove Coating Material
- PU
- Glove Coating Coverage
- Palm
- Glove Coating Finish
- Ultra-Fine Micro-Foam
- Standards
- EN388, CE
- Special Features
- Finished Hem Style
- Insulated
- No
- Palm Construction
- Seamless Knit
- Features
- Elastic Cuff Style; EN388 Rating: 4131
- Finger Style
- Full Finger
- Cuff Style
- Knit Wrist
- Leather Palm Type
- Coated
- Glove Lining Material
- Nylon/Spandex
- Coating Type
- Dipped
Description
15-Gauge Seamless Gray Nylon/Spandex Gloves with a Black Micro-Foam Nitrile Palm Coating
- 15-Gauge, seamless machine-knit nylon/spandex liner provides increased comfort and breathability to help reduce finger fatigue while keeping hands cool and dry
- Micro-foam nitrile coating is soft, flexible and provides outstanding abrasion resistance and grip in wet, dry and oily conditions
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.