Shop AZUSA SAFETY
See all product information
Create Account
Coated Work Gloves, Nitrile, Ultra-Fine Micro-Foam, Palm, Black/Grey/Red, M 1 PR
Mfr # KX09N
Zoro # G7805423
product price:Â
$
1.49
/pr
Sold in multiples of 12 for $17.88
Key Features
Color
Black/Grey/Red
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Ultra-Fine Micro-Foam
Standards
EN388:2016, CE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KX09N
- Zoro #
- G7805423
- UPC #
- -
- Country of Origin
- China
- Item
- Coated Work Gloves
- Color
- Black/Grey/Red
- Glove Coating Material
- Nitrile
- Glove Coating Coverage
- Palm
- Glove Coating Finish
- Ultra-Fine Micro-Foam
- Standards
- EN388:2016, CE
- Palm Construction
- Seamless Knit
- Coating Material
- Nitrile
- Insulated
- No
- Special Features
- Finished Hem Style
- Cuff Style
- Knit Wrist
- Features
- Touchscreen Compatible; Elastic Cuff Style; EN388 Rating: 3121
- Leather Palm Type
- Coated
- Finger Style
- Full Finger
- Glove Lining Material
- Nylon/Spandex
- Coating Type
- Dipped
Description
The KarbonHex Cobra is a close fitting and lightweight precision handeling glove with a hybrid polyurethane / nitrile fusion dipped palm coating that provides a phenomenal grip.
- 15-Gauge, seamless nylon/spandex liner provides increased comfort and breathability to help reduce finger fatigue while keeping hands cool and dry
- Ultra-thin dura-foam nitrile coating is soft, flexible and provides outstanding abrasion resistance and grip in wet, dry and oily conditions
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification