This item is Discontinued.
This item is Discontinued.
Coated Work Gloves, Nitrile, Ultra-Fine Micro-Foam, Palm, Grey/Black, L 1 PR (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N10525
- Zoro #
- G7806430
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- L
- Size
- Large
Details
- Item
- Coated Work Gloves
- Color
- Grey/Black
- Glove Coating Material
- Nitrile
- Glove Coating Coverage
- Palm
- Glove Coating Finish
- Ultra-Fine Micro-Foam
- Standards
- EN388, CE
- Coating Material
- Nitrile
- Special Features
- Finished Hem Style
- Palm Construction
- Seamless Knit
- Insulated
- No
- Cuff Style
- Knit Wrist
- Finger Style
- Full Finger
- Leather Palm Type
- Coated
- Features
- Elastic Cuff Style; EN388 Rating: 4131
- Textured
- Nitrile Dotted Palm/Fingers Coating Texture
- Glove Lining Material
- Nylon/Lycra
- Coating Type
- Dipped
Description
13-Gauge Seamless Gray Nylon/Lycra Gloves with a Black Micro-Foam Nitrile Palm Coating
- 13-Gauge, seamless nylon/spandex liner provides increased comfort and breathability to help reduce finger fatigue while keeping hands cool and dry
- Ultra-thin dura-foam nitrile coating is soft, flexible and provides outstanding abrasion resistance and grip in wet, dry and oily conditions
- Nitrile dots on palm and fingers provide durability, abrasion resistance and help channel fluids away, improving grip
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.