This item is Discontinued.
This item is Discontinued.
Coated Work Gloves, Nitrile, Textured-Foam, Palm, Grey/Black, M 1 PR (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AZNBR006
- Zoro #
- G7806080
- UPC #
- 818187010961
- Country of Origin
- China
Dimensions
- Glove Size
- M
- Thickness
- 15 ga
- Size
- Medium
Details
- Item
- Coated Work Gloves
- Color
- Grey/Black
- Glove Coating Material
- Nitrile
- Glove Coating Coverage
- Palm
- Glove Coating Finish
- Textured-Foam
- Standards
- EN388, CE
- Coating Material
- Nitrile
- Special Features
- Finished Hem Style
- Insulated
- No
- Palm Construction
- Seamless Knit
- Finger Style
- Full Finger
- Cuff Style
- Knit Wrist
- Features
- Elastic Cuff Style; EN388 Rating: 4131
- Leather Palm Type
- Coated
- Coating Type
- Dipped
- Glove Lining Material
- Nylon/Lycra
Description
15-Gauge Seamless Gray Nylon/Lycra Gloves with a Black Textured Foam Nitrile Palm Coating
- 15-Gauge, seamless nylon/lycra liner provides increased comfort and breathability to help reduce finger fatigue while keeping hands cool and dry
- Textured foam nitrile palm coating provides good abrasion resistance and enhanced grip in wet, dry and oily conditions
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.