This item is Discontinued.
This item is Discontinued.
Coated Work Gloves, Nitrile, Sandy-Foam, Palm, Grey/Black, M 1 PR (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N10530
- Zoro #
- G7806099
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- M
- Size
- Medium
Details
- Item
- Coated Work Gloves
- Color
- Grey/Black
- Glove Coating Material
- Nitrile
- Glove Coating Coverage
- Palm
- Glove Coating Finish
- Sandy-Foam
- Standards
- EN388, CE
- Insulated
- No
- Palm Construction
- Seamless Knit
- Special Features
- Finished Hem Style
- Cuff Style
- Knit Wrist
- Finger Style
- Full Finger
- Leather Palm Type
- Coated
- Features
- Elastic Cuff Style; EN388 Rating: 4131
Description
Gloves,Sandy,Nitrile Coated,M,PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.