Shop AZUSA SAFETY
See all product information
Create Account
Coated Work Gloves, Nitrile, Ultra-Fine Micro-Foam, Palm, Grey/Black, S 1 PR
Mfr # N10525
Zoro # G7806211
product price:Â
$
0.57
/pr
Sold in multiples of 24Â prs for $13.68
Key Features
Color
Grey/Black
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Ultra-Fine Micro-Foam
Standards
EN388, CE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N10525
- Zoro #
- G7806211
- UPC #
- 818187010435
- Country of Origin
- China
Dimensions
- Glove Size
- S
- Size
- Small
Details
- Item
- Coated Work Gloves
- Color
- Grey/Black
- Glove Coating Material
- Nitrile
- Glove Coating Coverage
- Palm
- Glove Coating Finish
- Ultra-Fine Micro-Foam
- Standards
- EN388, CE
- Special Features
- Finished Hem Style
- Insulated
- No
- Palm Construction
- Seamless Knit
- Coating Material
- Nitrile
- Features
- Elastic Cuff Style; EN388 Rating: 4131
- Leather Palm Type
- Coated
- Finger Style
- Full Finger
- Cuff Style
- Knit Wrist
- Textured
- Nitrile Dotted Palm/Fingers Coating Texture
- Glove Lining Material
- Nylon/Lycra
- Coating Type
- Dipped
Description
13-Gauge Seamless Gray Nylon/Lycra Gloves with a Black Micro-Foam Nitrile Palm Coating
- 13-Gauge, seamless nylon/spandex liner provides increased comfort and breathability to help reduce finger fatigue while keeping hands cool and dry
- Ultra-thin dura-foam nitrile coating is soft, flexible and provides outstanding abrasion resistance and grip in wet, dry and oily conditions
- Nitrile dots on palm and fingers provide durability, abrasion resistance and help channel fluids away, improving grip
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.