This item is Discontinued.

Azusa Safety Coated Work Gloves, Nitrile, Sandy-Foam, Palm, Grey/Black, S 1 PR N10530

This item is Discontinued.

Azusa Safety

Coated Work Gloves, Nitrile, Sandy-Foam, Palm, Grey/Black, S 1 PR (Discontinued)

Mfr # N10530
Zoro # G7806071
Country of Origin China
Category Coated Gloves
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N10530
Zoro #
G7806071
UPC #
-
Country of Origin
China

Dimensions

Glove Size
S
Size
Small

Details

Item
Coated Work Gloves
Color
Grey/Black
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy-Foam
Standards
EN388, CE
Insulated
No
Special Features
Finished Hem Style
Palm Construction
Seamless Knit
Finger Style
Full Finger
Features
Elastic Cuff Style; EN388 Rating: 4131
Cuff Style
Knit Wrist
Leather Palm Type
Coated

Description

Gloves,Sandy,Nitrile Coated,S,PR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.