Shop AZUSA SAFETY
See all product information
Create Account
Coated Work Gloves, Nitrile, Textured-Foam, Palm, White/Grey, L 1 PR
- Mfr # AZNBR001
- Zoro # G7806062
product price:Â
$
1.25
/pr
Sold in multiples of 12Â prs for
$15.00
Key Features
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Textured-Foam
Thickness
15 ga
Standards
EN388, CE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AZNBR001
- Zoro #
- G7806062
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- L
- Thickness
- 15 ga
- Size
- Large
Details
- Item
- Coated Work Gloves
- Color
- White/Grey
- Glove Coating Material
- Nitrile
- Glove Coating Coverage
- Palm
- Glove Coating Finish
- Textured-Foam
- Standards
- EN388, CE
- Insulated
- No
- Palm Construction
- Seamless Knit
- Coating Material
- Nitrile
- Special Features
- Finished Hem Style
- Finger Style
- Full Finger
- Features
- Elastic Cuff Style; EN388 Rating: 4131
- Cuff Style
- Knit Wrist
- Leather Palm Type
- Coated
- Glove Lining Material
- Nylon/Lycra
- Coating Type
- Dipped
Description
15-Gauge Seamless White Nylon/Lycra Gloves with a Gray Textured Foam Nitrile Palm Coating
- 15-Gauge, seamless nylon/lycra liner provides increased comfort and breathability to help reduce finger fatigue while keeping hands cool and dry
- Textured foam nitrile palm coating provides good abrasion resistance and enhanced grip in wet, dry and oily conditions
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.