Shop All Cut-Resistant Gloves
Azusa Safety
Karbonhex Premium 15 ga. Cut Resistant Gloves, Ultra Foam Nitrile Palm Coating, M
Mfr # KX10N
Zoro # G7805563
product price: $6.15
/pr
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Coating Material Nitrile / Polyurethane
- Glove Coating Coverage Palm Coating
- Color Black/Grey/Red
- Glove Coating Finish Ultra-Thin Foam
Product Information
- Brand Azusa Safety
- MFR # KX10N
- Zoro # G7805563
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Details
Description
Cut Resistant Gloves,18 ga.,M,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Floor Marking Tape, Angle, 2In W, Red, PK100 (ANGLER)
- EASTERN METAL SIGNS AND SAFETY Road Closed Ahead Traffic Sign, 48 in Height, 48 in Width, Polyester, PVC, Diamond, English (669-C/48-MO-RCA)
- CONDOR Drain Seal, 18inLx18inWx1/4in Thick, Yllw (48FZ07)
- RETRACTA-BELT Wall Barrier, 15ft Yellow Belt (WM412SB15-YW-RE)
- AZUSA SAFETY Bluwolf Cut Resistant 13 ga. ANSI A5 Gray Gloves, Black Sandy Foam Nitirle Palm Coating, L (BW5000)
- AZUSA SAFETY Commander Cut Resistant 13 ga. Gray ANSI A3 Gloves, Black Textured Foam Nitrile Palm Coating, S (AZNBR009)
- AZUSA SAFETY Commander Cut Resistant 13 ga. Gray ANSI A3 Gloves, Black Textured Foam Nitrile Palm Coating, L (AZNBR009)
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gloves, PU Palm Coating, TPR Knuckle & Finger Guards, M (BW4010)
- AZUSA SAFETY Raptor 13 ga. ANSI A4 Cut Resistant Gloves, Sandy Foam Nitrile Palm Coating, TPR Hand Protection, L (RAPCR5)
- AZUSA SAFETY Commander Cut Resistant 13 ga. Gray ANSI A3 Gloves, Black Textured Foam Nitrile Palm Coating, M (AZNBR009)
- MILWAUKEE TOOL Demolition Gloves - M (48-22-8731)
- Azusa Safety Cut-Resistant Gloves