Shop AZUSA SAFETY
See all product information
Create Account
Coated Work Gloves, Latex, Crinkle, Palm, Black/Black, S 1 PR
Mfr # AZL118
Zoro # G7806281
product price:Â
$
1.15
/pr
Sold in multiples of 24 for $27.60
Key Features
Glove Size
S
Color
Black/Black
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Glove Coating Finish
Crinkle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AZL118
- Zoro #
- G7806281
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- S
- Size
- Small
Details
- Item
- Coated Work Gloves
- Color
- Black/Black
- Glove Coating Material
- Latex
- Glove Coating Coverage
- Palm
- Glove Coating Finish
- Crinkle
- Standards
- EN388, CE
- Insulated
- No
- Palm Construction
- Seamless Knit
- Special Features
- Finished Hem Style
- Coating Material
- Latex
- Cuff Style
- Knit Wrist
- Finger Style
- Full Finger
- Features
- Elastic Cuff Style; EN388 Rating: 4131
- Leather Palm Type
- Coated
- Glove Lining Material
- Polyester
- Coating Type
- Dipped
Description
13-Gauge Seamless Black Polyester Gloves with a Black Crinkle Latex Palm Coating
- 13-Gauge, seamless machine-knit polyester liner offers increased breathability and dexterity
- Crinkle-latex coating provides superior grip in wet and dry conditions as well as excellent abrasion resistance. Coating is designed to channel fluids away allowing better contact on wet surfaces
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.