Shop AZUSA SAFETY
See all product information
Create Account
Coated Work Gloves, Latex, Crinkle, Palm Coating, Black/Grey/Red, S 1 PR
Mfr # KX12N
Zoro # G7805511
product price:Â
$
1.15
/pr
Sold in multiples of 8 for $9.20
Key Features
Color
Black/Grey/Red
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Glove Coating Finish
Crinkle
Standards
EN388:2016, CE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KX12N
- Zoro #
- G7805511
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- S
- Size
- Small
Details
- Item
- Coated Work Gloves
- Color
- Black/Grey/Red
- Glove Coating Material
- Latex
- Glove Coating Coverage
- Palm
- Glove Coating Finish
- Crinkle
- Standards
- EN388:2016, CE
- Palm Construction
- Seamless Knit
- Insulated
- No
- Coating Material
- Latex
- Lining
- Nylon
- Gauge
- 13
- Coating Coverage
- Palm
- Special Features
- Finished Hem Style
- Hand
- Left and Right
- Finger Style
- Full Finger
- Material
- Nylon / Latex
- Leather Palm Type
- Coated
- Cuff Style
- Knit Wrist
- Features
- Elastic Cuff Style; EN388 Rating: 3131
- Glove Lining Material
- Nylon/Spandex
- Coating Type
- Dipped
Description
The KarbonHex Raven is a versitile professional handeling glove with a premium crinkle latex dipped palm coating that offers extream grip in both wet and dry conditions.
- 13-Gauge, seamless nylon/spandex liner provides increased comfort and breathability to help reduce finger fatigue while keeping hands cool and dry
- Crinkle-latex coating provides superior grip in wet and dry conditions as well as excellent abrasion resistance. Coating is designed to channel fluids away allowing better contact on wet surfaces
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov