This item is Discontinued.

Azusa Safety Coated Work Gloves, Latex, Crinkle, Palm, Grey/Blue, M 1 PR L22118

This item is Discontinued.

Azusa Safety

Coated Work Gloves, Latex, Crinkle, Palm, Grey/Blue, M 1 PR (Discontinued)

Mfr # L22118
Zoro # G7806257
Country of Origin China
Category Coated Gloves
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L22118
Zoro #
G7806257
UPC #
-
Country of Origin
China

Dimensions

Glove Size
M
Size
Medium

Details

Item
Coated Work Gloves
Color
Grey/Blue
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Glove Coating Finish
Crinkle
Standards
EN388, CE
Palm Construction
Seamless Knit
Special Features
Finished Hem Style
Insulated
No
Finger Style
Full Finger
Leather Palm Type
Coated
Cuff Style
Knit Wrist
Features
Elastic Cuff Style; EN388 Rating: 4121

Description

Gloves,Crinkle,Latex Coated,Gy/Bl,M,PR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.