Male Hi-Vis Short Sleeve T-Shirt, Type R, Lime/Black, 2X-Large

  • Mfr # SSTLB

  • Zoro # G000418338


product price:  $8.35
/ea

Key Features

Material
Birdseye
Color
Lime/Black
Back Stripe Pattern
U
Standards
ANSI 107-2015
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SSTLB
Zoro #
G000418338
UPC #
-
Country of Origin
China

Dimensions

Size
2X-Large

Details

Item
Hi-Vis Short Sleeve T-Shirt
Material
Birdseye
Color
Lime/Black
Back Stripe Pattern
U
Standards
ANSI 107-2015
Number of Outside Pockets
1
ANSI Type
Type R
ANSI Class
Class 2
Features
Moisture wicking treatment, 2" ANSI-Compliant heat transfer silver reflective, 1 Chest pocket, Black below horizontal stripe
Gender
Male
Reflective Stripe Locations
Back, Chest, Shoulder, Waist
Reflective Stripe Main Color
Silver

Description

ANSI 107-2020, Class 2, Type R, Lightweight Birdseye T-Shirt with Black Bottom, 1 Chest Pocket, Color-Lime/Black, Size-2XL


  • ANSI/ISEA 107-2015, Type R, Class 2
  • ANSI-Compliant 100% polyester birdseye mesh
  • Moisture wicking treatment
  • 2" ANSI-Compliant heat transfer silver reflective
  • 1 Chest pocket
  • Black below horizontal reflective tape

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.