Shop AZUSA SAFETY
See all product information
Create Account
Mechanics Gloves, 50% Nylon, 50% Polyurethane, Silicone Printing (100% Silicone) Palm, 2XL
Mfr # KX03
Zoro # G7805240
product price:Â
$
7.39
/pr
Key Features
Color
Black/Red
Cuff Style
Gauntlet; Knit Wrist
Palm Material
50% Nylon, 50% Polyurethane, Silicone Printing (100% Silicone)
Standards
EN388:2016
Size
2XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KX03
- Zoro #
- G7805240
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- 2XL
- Size
- 2XL
Details
- Item
- Mechanics Gloves
- Color
- Black/Red
- Cuff Style
- Gauntlet; Knit Wrist
- Palm Material
- 50% Nylon, 50% Polyurethane, Silicone Printing (100% Silicone)
- Standards
- EN388:2016
Description
The KarbonHex Onyx is well balanced with a high abrasion resistant silicone embossed non-slip palm and a reinforced forefinger and thumb for increased grip. Flexible anti-impact guards provide added back of hand protection.
- Form fitting breathable spandex back for superior comfort & fit
- Silicone embossed synthetic palm is perfect for handling wet, dry & oily objects
- Flexible anti-impact TPR knuckle & finger guards + EVA pads for added protection from impacts & bumps
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.