Shop AZUSA SAFETY
See all product information
Create Account
Mechanics Gloves, 17% Kevlar, 53% Nylon, 10% Spandex, 20% polyeurethane Palm, L, Black/Gray/Red
Mfr # KX01
Zoro # G7805012
product price:Â
$
6.69
/pr
Sold in multiples of 2Â prs for $13.38
Key Features
Color
Black/Gray/Red
Cuff Style
Pull On; Knit Wrist
Palm Material
17% Kevlar, 53% Nylon, 10% Spandex, 20% polyeurethane
Standards
EN388:2016
Size
L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KX01
- Zoro #
- G7805012
- UPC #
- -
- Country of Origin
- China
- Item
- Mechanics Gloves
- Color
- Black/Gray/Red
- Cuff Style
- Pull On; Knit Wrist
- Palm Material
- 17% Kevlar, 53% Nylon, 10% Spandex, 20% polyeurethane
- Standards
- EN388:2016
Description
The KarbonHex Dusk is extremely close fitting and lightweight. Raised silicon hex grip in the palm and fingertips provides increased grip and abrasion resistance. Conductive fingertips allows workers to use touch screen devices.
- Lightweight & highly dexterous for precision handling
- Raised silicon grip on fingertips & palm for enhanced grip
- High dexterity 0.5mm ultra-thin synthetic palm & fingers
- Silicone reinforced stretch spandex back for increased comfort
- Conductive fingertips for use with touch screen devices