This item is Discontinued.
This item is Discontinued.
Mechanics Gloves, 75% Polyester, 25% Polyurethane Palm, M, Black/Red (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KX03A
- Zoro #
- G7805231
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- M
- Size
- M
Details
- Item
- Mechanics Gloves
- Color
- Black/Red
- Cuff Style
- Gauntlet; Knit Wrist
- Palm Material
- 75% Polyester, 25% Polyurethane
- Standards
- EN388:2016
Description
The KarbonHex Granite is well balanced with an extreme abrasion resistant palm engineered for durability and long lasting comfort. The reinforced rope channel and forefinger / thumb zones offer increased protection and grip.
- Form fitting spandex back provides increased breathability & flexibility
- Neoprene cuff for added comfort & a secure fit
- Ultra high abrasion resistant synthetic suede palm for increased durability
- Rough & rugged composite reinforced palm; finger & thumb for improved grip
- Flexible anti-impact TPR knuckle & finger guards + EVA pads for added protection from impacts & bumps
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov