Shop AZUSA SAFETY
See all product information
Create Account
Mechanics Gloves, 75% Polyester, 25% Polyurethane Palm, S, Black/Red
Mfr # KX05
Zoro # G7805277
product price:Â
$
10.69
/pr
Key Features
Glove Size
S
Color
Black/Red
Cuff Style
Adjustable; Hook-N-Loop
Palm Material
75% Polyester, 25% Polyurethane
Standards
EN388:2016
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KX05
- Zoro #
- G7805277
- UPC #
- -
- Country of Origin
- China
- Item
- Mechanics Gloves
- Color
- Black/Red
- Cuff Style
- Adjustable; Hook-N-Loop
- Palm Material
- 75% Polyester, 25% Polyurethane
- Standards
- EN388:2016
Description
The KarbonHex Karbon is an extremely balanced work glove with the ultimate abrasion resistant palm engineered for durability and long lasting comfort. With specialised reinforements and padding to strategic key areas this glove provides all-round protection.
- Form fitting & breathable spandex back for superior comfort & fit
- Ultra high abrasion resistant synthetic suede palm for added durability
- Composite reinforced forefinger & thumb for added protection against wear
- Low-Profile anti-impact TPR finger & knuckle guards for protection against bumps & knocks
- Impact absorbing INPAX XVR® palm pads reduce shock & vibration
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.