Shop AZUSA SAFETY
See all product information
Create Account
Mechanics Gloves, 35% Silicone, 60% Polyester, 5% Spandex Palm, XL, Black/Red
Mfr # KX02B
Zoro # G7805170
product price:Â
$
5.35
/pr
Sold in multiples of 2Â prs for $10.70
Key Features
Glove Size
XL
Color
Black/Red
Cuff Style
Adjustable; Hook-N-Loop
Palm Material
35% Silicone, 60% Polyester, 5% Spandex
Standards
EN388:2016
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KX02B
- Zoro #
- G7805170
- UPC #
- -
- Country of Origin
- China
- Item
- Mechanics Gloves
- Color
- Black/Red
- Cuff Style
- Adjustable; Hook-N-Loop
- Palm Material
- 35% Silicone, 60% Polyester, 5% Spandex
- Standards
- EN388:2016
Description
The KarbonHex Twylite is snug fitting and lightweight with a high abrasion resistant dotted grip and reinforced forefinger and thumb. The adjustable cuff and terry bow wipe offer maximun comfort.
- Form fitting breathable spandex back for superior comfort & fit
- Slim fit 1mm breathable synthetic dotted palm provides excellent dry grip control
- Reinforced forefinger & thumb with raised silicone for increased protection from wear