Shop AZUSA SAFETY
See all product information
Create Account
Mechanics Gloves, 50% Nylon, 50% Polyurethane, Silicone Printing (100% Silicone) Palm, XL
Mfr # KX03
Zoro # G7805301
product price:Â
$
7.39
/pr
Key Features
Color
Black/Red
Cuff Style
Gauntlet; Knit Wrist
Palm Material
50% Nylon, 50% Polyurethane, Silicone Printing (100% Silicone)
Standards
EN388:2016
Size
XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KX03
- Zoro #
- G7805301
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- XL
- Size
- XL
Details
- Item
- Mechanics Gloves
- Color
- Black/Red
- Cuff Style
- Gauntlet; Knit Wrist
- Palm Material
- 50% Nylon, 50% Polyurethane, Silicone Printing (100% Silicone)
- Standards
- EN388:2016
Description
The KarbonHex Onyx is well balanced with a high abrasion resistant silicone embossed non-slip palm and a reinforced forefinger and thumb for increased grip. Flexible anti-impact guards provide added back of hand protection.
- Form fitting breathable spandex back for superior comfort & fit
- Silicone embossed synthetic palm is perfect for handling wet, dry & oily objects
- Flexible anti-impact TPR knuckle & finger guards + EVA pads for added protection from impacts & bumps
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov