Shop AZUSA SAFETY
See all product information
Create Account
Mechanics Gloves, 75% Polyester, 25% Polyurethane Palm, XL, Black/Red
Mfr # KX03A
Zoro # G7805292
product price:Â
$
8.59
/pr
Key Features
Glove Size
XL
Color
Black/Red
Cuff Style
Gauntlet; Knit Wrist
Palm Material
75% Polyester, 25% Polyurethane
Standards
EN388:2016
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KX03A
- Zoro #
- G7805292
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- XL
- Size
- XL
Details
- Item
- Mechanics Gloves
- Color
- Black/Red
- Cuff Style
- Gauntlet; Knit Wrist
- Palm Material
- 75% Polyester, 25% Polyurethane
- Standards
- EN388:2016
Description
The KarbonHex Granite is well balanced with an extreme abarsion resistant palm engineered for durability and long lasting comfort. The reinforced rope channel and forefinger / thumb zones offer increased protection and grip.
- Form fitting spandex back provides increased breathability & flexibility
- Neoprene cuff for added comfort & a secure fit
- Ultra high abrasion resistant synthetic suede palm for increased durability
- Rough & rugged composite reinforced palm; finger & thumb for improved grip
- Flexible anti-impact TPR knuckle & finger guards + EVA pads for added protection from impacts & bumps
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov