Shop AZUSA SAFETY
See all product information
Create Account
Coated Work Gloves, Nitrile, Flat, Palm Coating, Black/Grey/Red, M 1 PR
Mfr # KX13N
Zoro # G7805679
product price:Â
$
1.15
/pr
Sold in multiples of 9Â prs for $10.35
Key Features
Color
Black/Grey/Red
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Flat
Standards
EN388:2016, CE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KX13N
- Zoro #
- G7805679
- UPC #
- -
- Country of Origin
- China
- Item
- Coated Work Gloves
- Color
- Black/Grey/Red
- Glove Coating Material
- Nitrile
- Glove Coating Coverage
- Palm
- Glove Coating Finish
- Flat
- Standards
- EN388:2016, CE
- Coating Coverage
- Palm
- Insulated
- No
- Special Features
- Finished Hem Style
- Lining
- Nylon
- Coating Material
- Nitrile
- Palm Construction
- Seamless Knit
- Gauge
- 15
- Features
- Elastic Cuff Style; EN388 Rating: 4121
- Hand
- Left and Right
- Leather Palm Type
- Coated
- Cuff Style
- Knit Wrist
- Material
- Nylon / Nitrile
- Finger Style
- Full Finger
- Glove Lining Material
- Nylon/Spandex
- Coating Type
- Dipped
Description
The KarbonHex Scorpion is a close fitting and lightweight precision handeling glove with a premium micro-foam nitrile dipped palm coating that provides increased grip in wet and oily conditions.
- 15-Gauge, seamless nylon/spandex liner provides increased comfort and breathability to help reduce finger fatigue while keeping hands cool and dry
- Flat nitrile palm coating provides good abrasion resistance, puncture resistance and enhanced grip in wet, dry and oily conditions and are resistant to liquid absorption
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification