This item is Discontinued.

Azusa Safety Coated Work Gloves, Nitrile, Flat, Palm, White/Grey, L 1 PR N10500

This item is Discontinued.

Azusa Safety

Coated Work Gloves, Nitrile, Flat, Palm, White/Grey, L 1 PR (Discontinued)

Mfr # N10500
Zoro # G7806123
Country of Origin China
Category Coated Gloves
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N10500
Zoro #
G7806123
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L
Size
Large

Details

Item
Coated Work Gloves
Color
White/Grey
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Flat
Standards
EN388, CE
Special Features
Finished Hem Style
Palm Construction
Seamless Knit
Coating Material
Nitrile
Insulated
No
Finger Style
Full Finger
Features
Elastic Cuff Style; EN388 Rating: 4132
Cuff Style
Knit Wrist
Leather Palm Type
Coated

Description

Gloves,Flat,Nitrile Coated,L,PR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.