Shop AZUSA SAFETY
See all product information
Create Account
Coated Work Gloves, Nitrile, Sandy-Foam, Palm Coating, 4 Abrasion Level, Grey/Black, M-8 1 PR
- Mfr # CM3020
- Zoro # G707479465
product price:Â
$
3.75
/pr
Sold in multiples of 12Â prs for
$45.00
Key Features
Color
Grey/Black
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm Coating
ANSI/ISEA Abrasion Level
4
Glove Coating Finish
Sandy-Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CM3020
- Zoro #
- G707479465
- UPC #
- 818187015751
- Country of Origin
- China
Dimensions
- Glove Size
- M-8
- Thickness
- 13 ga
- Size
- Medium
Details
- Item
- Coated Work Gloves
- Color
- Grey/Black
- Glove Coating Material
- Nitrile
- Glove Coating Coverage
- Palm Coating
- ANSI/ISEA Abrasion Level
- 4
- Glove Coating Finish
- Sandy-Foam
- Standards
- EN388:2016, CE
- Glove Construction
- Seamless
- Insulated
- No
- Special Features
- Finished Hem Style
- Palm Construction
- Seamless Knit
- Cuff Style
- Knit Wrist
- Leather Palm Type
- Coated
- Finger Style
- Full Finger
- Features
- Touchscreen Compatible; Elastic Cuff Style; EN388 Rating: 4131X
- Application
- Assembly, Automotive, Maintainance and Repair, Drywall, Machine Shops, Metal Fabrication, Manufacturing, Material Handling, Pipeline Transportation, Refining, Shipping Receiving, Small Part Handling, Wiring
- Glove Materials
- Nylon/Spandex
- Glove Lining Material
- Nylon/Spandex
- Series
- Commander CM3020
- Coating Type
- Dipped
Description
15-Gauge Seamless Gray Nylon/Spandex Gloves with a Black Sandy-Foam Nitrile Palm Coating
- 15-Gauge seamless machine-knit nylon/spandex liner offers increased comfort, breathability and finger dexterity
- Sandy-foam nitrile coating is form fitting and flexible, while providing excellent abrasion resistance and enhanced grip in wet and oily conditions
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.