Coated Work Gloves, Latex, Crinkle, Palm Coating, 2 Abrasion Level, Black, 2XL-11 1 PR
- Mfr # CM4000
- Zoro # G507479450
product price:Â
$
2.15
/pr
Sold in multiples of 12Â prs for
$25.80
Key Features
Color
Black
Glove Coating Material
Latex
Glove Coating Coverage
Palm Coating
ANSI/ISEA Abrasion Level
2
Glove Coating Finish
Crinkle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CM4000
- Zoro #
- G507479450
- UPC #
- 818187015522
- Country of Origin
- China
Dimensions
- Glove Size
- 2XL-11
- Thickness
- 13 ga
- Size
- 2X-Large
Details
- Item
- Coated Work Gloves
- Color
- Black
- Glove Coating Material
- Latex
- Glove Coating Coverage
- Palm Coating
- ANSI/ISEA Abrasion Level
- 2
- Glove Coating Finish
- Crinkle
- Standards
- EN388:2016, CE
- Glove Construction
- Seamless
- Leather Palm Type
- Coated
- Insulated
- No
- Palm Construction
- Seamless Knit
- Cuff Style
- Knit Wrist
- Special Features
- Finished Hem Style
- Finger Style
- Full Finger
- Features
- Elastic Cuff Style; EN388 Rating: 2131X
- Application
- Assembly, Automotive, Maintainance and Repair, Drywall, Machine Shops, Metal Fabrication, Manufacturing, Material Handling, Pipeline Transportation, Refining, Shipping Receiving, Small Part Handling, Wiring
- Coating Type
- Dipped
- Glove Materials
- Polyester/Latex
- Glove Lining Material
- Polyester
- Series
- Commander CM4000
Description
13-Gauge Seamless Black Polyester Gloves with a Black Crinkle Latex Palm Coating
- 13-Gauge, seamless machine-knit polyester liner offers increased breathability and dexterity
- Crinkle-latex coating provides superior grip in wet and dry conditions as well as excellent abrasion resistance. Coating is designed to channel fluids away allowing better contact on wet surfaces
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.