Shop AZUSA SAFETY
See all product information
Create Account
Coated Work Gloves, Polyurethane, Smooth, Palm, Black/Grey/Red, M 1 PR
Mfr # KX08N
Zoro # G7805399
product price:Â
$
1.35
/pr
Sold in multiples of 7Â prs for $9.45
Key Features
Color
Black/Grey/Red
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
Standards
EN388:2016, CE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KX08N
- Zoro #
- G7805399
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- M
- Size
- Medium
Details
- Item
- Coated Work Gloves
- Color
- Black/Grey/Red
- Glove Coating Material
- Polyurethane
- Glove Coating Coverage
- Palm
- Glove Coating Finish
- Smooth
- Standards
- EN388:2016, CE
- Special Features
- Finished Hem Style
- Coating Material
- Polyurethane
- Insulated
- No
- Palm Construction
- Seamless Knit
- Finger Style
- Full Finger
- Leather Palm Type
- Coated
- Cuff Style
- Knit Wrist
- Features
- Touchscreen Compatible; Elastic Cuff Style; EN388 Rating: 3131
- Glove Lining Material
- Nylon/Spandex
- Coating Type
- Dipped
Description
The KarbonHex Panther is a close fitting and lightweight precision handeling glove with a premium polyurethane dipped palm coating for durable and secure handling in dry conditions.
- 15-Gauge, seamless nylon/spandex liner provides increased comfort and breathability to help reduce finger fatigue while keeping hands cool and dry
- Polyurethane coating provides a tactile grip in dry and slightly oily conditions, ideal for applications that require increased dexterity
- 3 Conductive fingertips allows workers to use touch screen devices
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov