This item is Discontinued.

Azusa Safety Coated Work Gloves, Polyurethane, Smooth, Palm, Black/Black, XS 1 PR N10556

This item is Discontinued.

Azusa Safety

Coated Work Gloves, Polyurethane, Smooth, Palm, Black/Black, XS 1 PR (Discontinued)

Mfr # N10556
Zoro # G7806500
Country of Origin China
Category Coated Gloves
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N10556
Zoro #
G7806500
UPC #
-
Country of Origin
China
Item
Coated Work Gloves
Color
Black/Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
Standards
EN388, CE
Insulated
No
Palm Construction
Seamless Knit
Special Features
Finished Hem Style
Features
Touchscreen Compatible; Elastic Cuff Style; EN388 Rating: 4131
Finger Style
Full Finger
Cuff Style
Knit Wrist
Leather Palm Type
Coated

Description

PU Coated Gloves,Black/Black,XS,PR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.