Shop AZUSA SAFETY
See all product information
Create Account
Coated Work Gloves, Polyurethane, Smooth, Palm, Grey/Grey, XS 1 PR
- Mfr # N10559
- Zoro # G7806537
product price:Â
$
1.45
/pr
Sold in multiples of 24 for $34.80
Key Features
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
Standards
EN388, CE
Size
X-Small
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N10559
- Zoro #
- G7806537
- UPC #
- -
- Country of Origin
- China
- Item
- Coated Work Gloves
- Color
- Grey/Grey
- Glove Coating Material
- Polyurethane
- Glove Coating Coverage
- Palm
- Glove Coating Finish
- Smooth
- Standards
- EN388, CE
- Coating Material
- PU
- Insulated
- No
- Special Features
- Finished Hem Style
- Palm Construction
- Seamless Knit
- Features
- Touchscreen Compatible; Elastic Cuff Style; EN388 Rating: 4131
- Finger Style
- Full Finger
- Cuff Style
- Knit Wrist
- Leather Palm Type
- Coated
- Coating Type
- Dipped
- Glove Lining Material
- Nylon
Description
13-Gauge Seamless Gray Nylon Gloves with a Gray Polyurethane Palm Coating
- 13-Gauge, seamless machine-knit nylon liner for increased comfort, breathability and agility
- Polyurethane coating provides a tactile grip in dry and slightly oily conditions, ideal for applications that require increased dexterity
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification