This item is Discontinued.
This item is Discontinued.
Coated Work Gloves, Polyurethane, Smooth, Palm, White/White, Xl 1 PR (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N10550
- Zoro #
- G7806482
- UPC #
- -
- Country of Origin
- China
- Item
- Coated Work Gloves
- Color
- White/White
- Glove Coating Material
- Polyurethane
- Glove Coating Coverage
- Palm
- Glove Coating Finish
- Smooth
- Standards
- EN388, CE
- Palm Construction
- Seamless Knit
- Coating Material
- PU
- Insulated
- No
- Special Features
- Finished Hem Style
- Features
- Touchscreen Compatible; Elastic Cuff Style; EN388 Rating: 4131
- Cuff Style
- Knit Wrist
- Finger Style
- Full Finger
- Leather Palm Type
- Coated
Description
PU Coated Gloves,White/White,XL,PR, 1 Pair