
Welding Gloves, Cinched Wrist Cuff, English Thumb, Goatskin, XL, 1 PR
Mfr # WHYBRID
Zoro # G7805870
product price:Â $12.55
/prKey Features
Cuff Material
Split Buffalo Leather
Application
Welding
Cuff Style
Cinched Wrist
Glove Back Material
Goat Leather
Glove Leather Grade
A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WHYBRID
Zoro #
G7805870
UPC #
818187012071
Country of Origin
China
Dimensions
Glove Size
XL
Details
Item
Welding Gloves
Cuff Material
Split Buffalo Leather
Application
Welding
Cuff Style
Cinched Wrist
Glove Back Material
Goat Leather
Glove Leather Grade
A
Palm Material
Goatskin
Thumb Style
English
Glove Liner Material
Polyester
Color
White
Description
Premium Grade Goatskin Hybrid Welding Glove with Reinforced Kevlar Threading and 9 Inch FlexCuff
- High grade goatskin grain provides a soft and comfortable fit
- Specially formulated Max Heat Shield overlays enhance heat protection
- Patent pending side shield adds additional protection in harsh work conditions
- 9" FlexCuff protects forearm and can be folded or cut for customized length
- English style thumb cut and pre-curved fingers for unparalleled ergonomics
- Ideal for Tig, Mig and light stick welding and medium heat applications
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.