Shop AZUSA SAFETY
See all product information
Create Account
Coated Winter Work Gloves, Acrylic Lining, Hi-Vis Lime/Black, Large/X-Large
- Mfr # 27-1070
- Zoro # G700418294
product price:Â
$
7.59
/pr
Sold in multiples of 2Â prs for
$15.18
Key Features
Color
Hi-Vis Lime/Black
Lining
Acrylic
Cuff Style
Knit Wrist
Insulated
Yes
Finger Style
Full Finger
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 27-1070
- Zoro #
- G700418294
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- Large/X-Large
Details
- Item
- Coated Winter Work Gloves
- Color
- Hi-Vis Lime/Black
- Lining
- Acrylic
- Cuff Style
- Knit Wrist
- Insulated
- Yes
- Finger Style
- Full Finger
- Coating Material
- Latex
- Standards
- EN388:2016, EN511:2006, CE
- Hand
- Left and Right
- Coating Finish
- Sandy-Foam
- Leather Palm Type
- Coated
- Coating Coverage
- 3/4 Coating
- Gauge
- 10
- Features
- Elastic Cuff Style; EN511 Rating: X1X; EN388 Rating: 1231X
Description
10-Gauge Seamless Hi-Vis Lime Acrylic Winter Gloves with a Gray Sandy-Foam Latex 3/4 Coating and a Brushed Acrylic Fleece Interior.
- 10-Gauge seamless hi-vis winter gloves with a brushed acrylic fleece interior for increase comfort
- Sandy-foam latex coating provides superior grip in wet and dry conditions
- The 3/4 dip palm and coated fingers helps prevent water and cold air from permeating the glove
- Hi-Vis color makes these gloves easy to see
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.