This item is Discontinued.

This item is Discontinued.
Coated Winter Work Gloves, Acrylic Lining, Hi-Vis Lime/Dark Blue, X-Large (Discontinued)
Mfr #
LW1020
Zoro #
G300418298
UPC # 818187014815
Country of Origin China
Category Cold Weather Gloves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LW1020
- Zoro #
- G300418298
- UPC #
- 818187014815
- Country of Origin
- China
Dimensions
- Size
- X-Large
Details
- Item
- Coated Winter Work Gloves
- Color
- Hi-Vis Lime/Dark Blue
- Lining
- Acrylic
- Cuff Style
- Knit Wrist
- Insulated
- Yes
- Leather Palm Type
- Coated
- Finger Style
- Full Finger
- Coating Coverage
- 3/4 Coating
- Coating Material
- Latex
- Coating Finish
- Foam
- Standards
- EN388:2016, EN511:2006, CE
- Hand
- Left and Right
- Gauge
- 7
- Features
- Elastic Cuff Style; EN511 Rating: X1X; EN388 Rating: 1131X
Description
7-Gauge Seamless Hi-Vis Lime Acrylic Winter Gloves with a Blue Foam Latex 3/4 Coating and a Brushed Acrylic Fleece Interior.
- 7-Gauge seamless hi-vis winter gloves with a brushed acrylic fleece interior for increase comfort
- Foam-latex coating provides superior grip in wet and dry conditions
- The 3/4 dip palm and coated fingers helps prevent water and cold air from permeating the glove
- Hi-Vis color makes these gloves easy to see
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.