Shop B AND C
Create Account
12-in Coaxial with Twin onboard voice coils for full range sound w/ weather resistant finish
- Mfr # 12FHX76-8
- Zoro # G816066075
product price:Â
$
841.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12FHX76-8
- Zoro #
- G816066075
- UPC #
- -
- Country of Origin
- Italy
Description
Nominal Diameter: 320 mm 12.0 in. Nominal Impedance: 8 Ohms. Minimum Impedance LF: 6.Ohms. Minimum Impedance HF: 7.8 Ohms. Frequency Range: 45 - 18000 Hz. Dispersion Angle: 160 Degrees x 40 Degrees. Woofer Cone Treatment: WP Waterproof Front Side. Magnet Material: FerriteSpecifications LF unit. LF Sensitivity: 98.0 dB. LF Nominal Power Handling: 350 W. LF Continuous Power Handling: 700 W. LF Voice Coil Diameter: 76 mm 3.0 in. LF Winding Material: Copper. LF Flux Density: 1.0 T. Former Material: Glass Fibre. Winding Depth: 16.5 mm 0.65 in. Magnetic Gap Depth: 8.0 mm 0.31 inSpecifications HF unit. HF Sensitivity: 106.0 dB. HF Nominal Power Handling: 80 W. HF Continuous Power Handling: 160 W. HF Voice Coil Diameter: 75 mm 3.0 in. HF Winding Material: Aluminium. HF Flux Density: 1.6 T. Diaphragm Material: Titanium. Recommended Crossover: 81.2 kHz. Inductance: 0.14 mHParameters. Resonance Frequency: 48 Hz. Overall Diameter: 315 mm 12.4 in. Bolt Circle Diameter: 298 mm 11.7 in. Baffle Cutout Diameter: 284 mm 11.14 in. Depth: 169 mm 6.65 in. Flange and Gasket Thickness: 13 mm 0.51 in. Net Weight: 8.5 kg 18.7 lb. Shipping Units: 1. Shipping Weight: 9.8 kg 21.61 lb. Shipping Box: 425x425x224 mm 16.73x16.73x8.82 in LF recone kit: RCK12FHX768Discover more. MF replacement diaphragm: MMD3BTN8M
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.