396XL031G, Timing Belt, Neoprene, Fiberglass

  • Mfr # 396XL031G

  • Zoro # G805352318


product price:  $11.29
/ea
Sold in multiples of 7 for $79.03

Key Features

Pitch Length
39.6 inch
Number of Teeth
198
Height
9 inch
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
396XL031G
Zoro #
G805352318
UPC #
195057235281
Country of Origin
Japan

Dimensions

Pitch Length
39.6 inch
Height
9 inch
Length
1 inch
Top Width
0.3125 in

Details

Item
Timing Belt
Number of Teeth
198
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Gearbelt Type
Single Sided
Weight
0.044 lbs
Finish
Fiberglass
Tooth Shape
XL
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Belt Series
Powerhouse Timing
Industry Number
396XL031G
Tooth Location
Single Sided

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.