This item is Discontinued.

B & F B & F KTSHAKER 24 oz Shaker Bottle with Ball; Blue KTSHAKER

This item is Discontinued.

B & F

B & F KTSHAKER 24 oz Shaker Bottle with Ball; Blue (Discontinued)

Mfr # KTSHAKER
Zoro # G603982717
UPC # 841659107531
Country of Origin China
Category Sieves
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KTSHAKER
Zoro #
G603982717
UPC #
841659107531
Country of Origin
China

Description

MAXAM 24oz Tritan Shaker Bottle with blue color ball and lid. Includes a mixer ball, separator, and a spill-free, attachment loop lid. Perfect for protein shakes and smoothies on the go.

Specifications
  • Color: Blue
  • Capacity: 24 oz
  • Weight: 0.43 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.