This item is Discontinued.

This item is Discontinued.
B & F KTXGLBBLK 18 oz Glass Bottle with Flip Lid; Black (Discontinued)
Mfr #
KTXGLBBLK
Zoro #
G303982758
UPC # 841659107357
Country of Origin China
Category Reusable Water Bottles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTXGLBBLK
- Zoro #
- G303982758
- UPC #
- 841659107357
- Country of Origin
- China
Description
X-Pac 18oz Glass Bottle with Black Silicone Wrap and Flip Lid. Borosilicate Glass is shatter resistant and heavy duty glass. Silicone wrap helps with anti-slip and is easier to grip. Black open-close lid is spill free. Bottle is reusable and eco-friendly but do not place in dishwater, hand wash.
Specifications- Color: Black
- Capacity: 18 oz
- Weight: 1.21 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.