2012W Hand Held Bidet White - 7 x 1.90 x 2.50 in.
- Mfr # 4527610
- Zoro # G203896988
product price:Â
$
77.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4527610
- Zoro #
- G203896988
- UPC #
- 752853020123
- Country of Origin
- China
Description
Attaches to current water supply. Easy to install and use with shut off valve and safety diverter. Soft touch technology provides condensed water flow for precise, directional cleaning. Sleek design.
Features- Color: White
- Spray head: 7" Height x 1.90" Width x 2.50" Depth
- Overall cradle and spray head: 7.5" Height x 2.5" Width x 2.75" Depth
- Attaches to current water supply
- Easy to install and use with shut off valve and safety diverter
- Soft touch technology provides condensed water flow for precise, directional cleaning
- Patented shut-off water flow control T-valve allows for hand tightening
- ABS plastic body with rubberized grips allowing for a better grip
- Can be mounted on the wall or side of the toilet tank
- Sleek design
- Soft touch technology
- Dimension: 11.25" H x 7.25" W x 4" L
- Weight: 1.8 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.