521-PPU-ECO-DST Single Handle Lavatory Faucet Chrome
- Mfr # 4559043
- Zoro # G604031964
product price:Â
$
122.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4559043
- Zoro #
- G604031964
- UPC #
- 34449816816
- Country of Origin
- China
Description
Features
- Single Handle Lavatory Faucet
- Classic series
- Chrome finish
- 4" center
- 3-hole installation
- Includes a metal lever handle and an acrylic knob handle
- Diamond Seal technology provides a durable leak-free faucet and keeps water free of contact with metal components
- Pex-C supply lines pre- installed
- ADA complaint if metal lever is installed
- Watersense labeled product
- Complies with low lead legislation
- Dimension: 7.25" H x 12" W x 6.75" L
- Weight: 3.1 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.